{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material thickness | 1.5 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Divider unit | 1 U | |
| Description | Three-pin socket with cover flap German version | |
| Type of current | AC | |
| Version | 250 V 16 A AC | |
| Module type | DE250V/1 | |
| Type of product | Power module |
| Article number | 923405 DE250V/1 | |
| Manufacturer number | 923405 DE250V/1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |