This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Corner media track for individual configuration, suitable for type: 1000

Article no.: 933937 1000
1000

Select article variation and quantity

suitable for type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 933937 1000
EAN / GTIN 4045197804679
Manufacturer number 933937 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Size 1000×1000 mm
Of sheet metal modular design. All power components include cables and plugs. The modules and covers can be changed / positioned as desired.
Can be fitted with a total of 16 individual modules (up to 8 modules per side), each with 1 unit divider No. 923405.

Suitable for:

Corner worktops No. 933648933657.

Colour:

Light grey RAL 7035 powder-coated.

Note:

  • Suitable for screwing on to the worktop.
  • Not suitable for mounting between support columns.
  • Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician!

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart