This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Module, Module type: STOP

Article no.: 923405 STOP

Select article variation and quantity

Module type Price per Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Divider unit 2 E
Description EMERGENCY STOP pushbutton without key release
Version 250 − 400 V
Module type STOP
Type of product Power module

Identification & Classification

Article number 923405 STOP
EAN / GTIN 4045197686657
Manufacturer number 923405 STOP
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Base plate / empty module for power track / media track No. 923400, 923401, 923402, 923403, 933933, 933934, 933935, 933937.

Application:

Our sockets can also be used in the following countries:
German / DE version
Austria, Sweden, Netherlands and Indonesia.
Swiss / CH version
Liechtenstein, Rwanda.
Italian / IT version
Albania
French / FR version
Equatorial Guinea, Belgium, Burkina Faso, Burundi, Djibouti, Ivory Coast, Cameroon, Congo-Brazzaville, Slovakia, Tunisia, Czech Republic, Central African Republic.
Czech / CZ version
Czech Republic
English / GB version
Gambia, Grenada, Hong Kong, Kenya, Malta, Malawi, Singapore, Cyprus.
Danish / DK version
Bangladesh, Greenland, Faeroe Islands, Guinea, Madagascar, Maldives, Senegal, St. Vincent, the Grenadines.
American / US version
Japan, Canada, Mexico, Saudi-Arabia, Taiwan.

Colour:

Light grey RAL 7035 powder-coated.

Note:

  • When equipping the media tracks with individual modules, check that the sum of the module divider units does not exceed the number of media track divider units.
  • Size US110V/1 and US110V/2: These modules may be fitted in conjunction with the following modules: _ON/OFF1, _COVER, _AIR/S , _NET, _USB, _LINK.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart