This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Storage trolley, Type: 1260

Article no.: 922010 1260

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 922010 1260
EAN / GTIN 4045197708618
Manufacturer number 922010 1260
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Frame of hollow steel rectangular section 60×40×2 mm. Sheet metal structure with a black ABS plastic shelf. 4 castors (2 with parking brakes, 100 mm ⌀, with grey abrasion-resistant rubber tyres in ABS plastic casings) and 2 push handles of Haptoprene® ensure stability and safe handling in the workshop. Transparent tilt bins in 4 sizes, made of transparent ABS plastic for dust-free storage. Tilt the transparent bins to remove stored goods. Bins can be removed and stacked for assembly purposes.

Application:

For storage / provision of bulk goods and small parts.

Fitted with:

Transparent tilt bins for the front: 18 pcs. 100×93×84 mm; 15 pcs. 152×113×129 mm; 3 pcs. 220×192×190 mm
Transparent tilt bins for the rear: 16 pcs. 190×142×165 mm; 3 pcs. 220×192×190 mm

Colour:

Light grey RAL 7035 powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart