{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Width | 920 mm | |
| Installation height | 240 mm | |
| Number of slots for additional hooks | 12 | |
| suitable for type | 1000 mm | |
| Application range | Transport trolley | |
| Weight | 2.5 kg | |
| Type of product | Cross beam / cross rail |
| Article number | 921882 1000 | |
| Manufacturer number | 921882 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |