This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Sling storage trolley, Type: 1700/12

Article no.: 921880 1700/12
1700/12

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Design version: Steel hollow section construction
  • Height adjustment interval: 50
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment interval 50 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Type 1700/12
Height 1,700 mm
Width 1,100 mm
Width without handle 1,000 mm
Depth 700 mm
Usable height 1,370 mm
Suspension interval 50 mm
Number of castors with parking brake 2
Number of castors without parking brake 2
Wheel ⌀ 100 mm
maximum load capacity 200 kg
Material of wheels abrasion-resistant rubber coating
Weight 40 kg
Type of product Sling storage trolley

Identification & Classification

Article number 921880 1700/12
Manufacturer number 921880 1700/12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Frame and structure of rectangular steel hollow section with sheet metal base. Insertion slots in the front and back of the frame (at 50 mm intervals) for fitting size 1000 shelves, multi-function rails etc. Threaded sockets on the inside of the frame for fitting perforated panels. 4 castors (2 with parking brakes, ⌀ 100 mm with grey abrasion-resistant rubber tyres in ABS plastic housing) and a large push handle with Haptoprene® cover ensure safe handling.

Application:

Can be equipped with storage shelves, storage container racks, drawing display stands, Multifix rail, cross rail and perforated panels in size 1000.

Supplied with:

921882 size 1000 cross rails,
921883 size 75 additional hook 75 mm,
921883 size 150 additional hook 150 mm,

Colour:

Light grey RAL 7035 powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart