eLevel workstation with bamboo worktop, Length: 1000mm

Article no.: 920016 1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Design version: Steel hollow section construction
  • Height adjustment workstation: 700-1000
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: electrical
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment workstation 700-1000 mm
Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Type of height adjustment electrical
Insert thickness 50 mm
Height adjustment 25 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Model eLevel
Series Workstation
Height adjustment range (worktop surface) from − to 700 mm - 1,000 mm
Width 1,000 mm
Depth 800 mm
Worktop length 1,000 mm
Worktop depth 700 mm
Worktop thickness 50 mm
Principle of height adjustment complete structure
Stepless height adjustment yes
‌Plug type, input F
Nominal voltage 250 V
Material of worktop Bamboo
Control panel with display and memory functions yes
Weight 70 kg
Type of product Work table

Identification & Classification

Article number 920016 1000
EAN / GTIN 4062406254896
Manufacturer number 920016 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Workstation eLevel − height steplessly adjustable electrically. Height adjustment by an electronic control panel. Control panel with display and memory functions. Push-button adjustment for a suitable height of the entire workstation.

Colour:

Support leg RAL 7016 anthracite, not configurable.
Lift column anodised aluminium, not configurable.
Side and rear wall RAL 7035 light grey powder-coated, configurable.

Note:

  • If using casings attached to the underside of the worktop, note that such casings may not exceed a maximum height of 500 mm.
  • Caution: when installing benches in a row, please use side plates no. 920350 (crush hazard).

Sizes with .../2 are fitted with an alternative lift unit. Technical data is similar to the previous lift units, slight deviations. Control panel is visually different for these sizes, but functionally the same.

Warning:

Intended use
  • For working ergonomically when seated and standing.
  • For indoor use only.
  • For use on dry, solid bases.
  • Use only when it is technically in good condition and safe to operate.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • Comply with the maximum load-bearing capacity.
  • Repairs by Hoffmann Group Customer Service.

Reasonably foreseeable misuse
  • Do not stand or sit on the workstation.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not make any unauthorised modifications.
  • Cannot be combined with housings that exceed 500 mm in height.
  • Do not use in explosion hazard areas.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart