Side plate for workstations, Suitable for workstation depth: 800mm

Article no.: 920350 800
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
800
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Suitable for workstation depth (mm) Price per 1 Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Width 700 mm
suitable for depth 800 mm
Type of product Link plate

Identification & Classification

Article number 920350 800
EAN / GTIN 4062406119720
Manufacturer number 920350 800
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Side plates of sturdy sheet metal. For fitting at the side of the workstation to avoid a possible crush hazard when workstations are positioned in a row.

Suitable for:

Workstation No. 920012920026.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart