Swing Clamp with welding protection, pneumatic

Article no.: 91611
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 91611
EAN / GTIN 4020772091613
Manufacturer number 91611
L-Number L30100 326
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Swivel clamp with welding protection, pneumatic, double-acting.
Piston rod not rusting, polished and protected from welding splashes. Base body, welding protection and clamping arm made of anodized aluminum. Wear-resistant surface thanks to HART-COAT® coating.
Magnetic piston for end position detection.
Supplied without clamping arm.


Accessories (not included in scope of delivery):
- Welding protection no. 6829WS
- Clamping arm No. 6829WSP

Feature:

  • Size: 40
  • right-hand
    swiveling
    : Yes
  • left-hand
    swiveling
    : -
  • F3: 0.6 kN
  • Weight: 680 g
  • Size: 40
  • C: 22
  • ØD: 30
  • ØD1: 5.5
  • F: 45.0
  • G: 40
  • H: 114.0
  • H1: 173.0
  • H2: 80.0
  • H3: 9.0
  • H4: 34.5
  • I: 22
  • L: 52
  • L1: 5.0
  • N: 18.0
  • N1: 22.0
  • ØO: 10.5
  • R: G1/8
  • ØW: 16
  • Piston Ø
    : 40
  • Y clamping stroke*: 10
  • Stroke: 25.0

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart