{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7016 | |
| Power consumption | 15 W | |
| Nominal voltage | 12 V | |
| Number of rechargeable batteries contained | 0 pcs. | |
| Battery voltage | 18 V | |
| Colour, grey | Anthracite grey | |
| IP index of protection | IP67 | |
| Support arm reach | 339 mm | |
| Max. luminous flux ϕ | 1,725 lm | |
| Max. beam dispersion angle | 100 degrees | |
| Max. colour temperature | 4,000 K | |
| Manufacturer’s designation | Beleuchtungs-Set für ToolTruck ohne Trägersäulen, Typ: 1 | |
| EX area | no | |
| Power supply | battery-powered | |
| Colour | grey | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | mounted light | |
| Length of light fixture | 1,023 mm | |
| Height of light fixture | 181 mm | |
| Suitable for EX areas | no | |
| Anti-glare | yes | |
| Flicker-free. | yes | |
| Adjustable illumination intensity | no | |
| Adjustable beam dispersion angle | no | |
| Adjustable colour temperature | no | |
| Light colour | neutral white | |
| Lamp replaceable | yes | |
| Illumination type | LED |
| Article number | 914877 1 | |
| EAN / GTIN | 4069515059831 | |
| Manufacturer number | 914877 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |