Valuables cupboard / side cupboard, Type: L

Article no.: 914791 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
104 pieces in stock 104 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating powder-coated
Series ToolTruck
Manufacturer’s designation Wertfach / Seitenfach, Typ: L
Door stop left-hand
Number of door leaves 1
Fronts of door closed
Position of lock bottom
Material sheet metal
Colour silver
Type of product swing door
Usable width 380 mm
Usable depth 105 mm
Usable height 750 mm
With frame yes
Area of application workbench
Lock provided yes

Identification & Classification

Article number 914791 L
EAN / GTIN 4045197893857
Manufacturer number 914791 L
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Standard:

Sheet metal door with frame, silver powder-coated, for hanging onto the recessed side wall. Lockable with a cylinder lock. Cannot be fitted beside the slide handle.

Suitable for:

Roller cabinet No. 914540, 914550.
Mobile workbench No. 914560, 914564, 914568, 914574, 914575.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart