This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Drawer transparent 150-00

Article no.: 913612 150-00

Product details

Technical Data

Height 41 mm
Width 55 mm
Depth 153 mm
Drawer type 150-00
Type of product Drawer

Identification numbers & Classifications

Article number 913612 150-00

Description

Suitable for:

Drawer unit No. 913610 size 60.

Note:

Drawer unit No. 913610 size 40 is fitted with drawers No. 913612 sizes 150-01, 150-02 and 150-03.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart