{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 64 mm | |
Width | 279 mm | |
Depth | 155 mm | |
Drawer type | 150-03 | |
Type of product | Drawer |
Article number | 913612 150-03 | |
EAN / GTIN | 2050001947628 |