Tyrolit cup grinding wheel 150x76x28 mm SD33A46 II8 V steel/hss

Article no.: 91350
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 91350
EAN / GTIN 9003170913508
Manufacturer number 91350
L-Number L50140 789
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • With this tool you can grind all cutting tools for the wood and metal industry and a range of shear blades.
  • These products are disc and cup wheels with fused white aluminium oxide or sintered aluminium oxide mixtures that are used in dry grinding.
  • The tailored specification of this tool prevents discolouration on the workpieces.

Feature:

  • Max. working speed: 32m/s
  • Specification: W17,5 / E16
  • Main dimension: D x T x H = 150 x 76 x 28

Advantage:

  • Universal use
  • No workpiece discolouration
  • Selection based on individual requirements

Application:

  • For machining all chip removing tools for the wood and metal industry as well as various shear blades made of steel and HSS

Material:

  • Steel/HSS
  • Steel/HSS

Suitable for:

  • Tool grinding discs

Note:

  • For machining all chip removing tools for the wood and metal industry as well as various shear blades made of steel and HSS

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart