{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Series | - | |
| Manufacturer’s designation | Haltearmverlängerung | |
| Packaging | loose | |
| Quality and test seal | none | |
| Guideline / labelling | none | |
| ESD protected area (EPA) | no | |
| EX area | no | |
| Colour | grey | |
| Type of product | clamping shank | |
| Material | sheet metal | |
| Weight | 0.39 kg |
| Article number | 91009 | |
| EAN / GTIN | 4020772091002 | |
| Manufacturer number | 91009 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |