2-way air blow gun

Article no.: 9040-4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread BSP
Maximum working pressure 10 bar
Maximum air consumption 330 l/min
Operating noise 86 dB
Power supply pneumatic
Length of nozzle 112 mm
Material of nozzle metal
Material of the housing aluminium
Size 1/4 in
Material of connection metal
Type of product blow gun
Max. operating pressure 10 bar
Connection type quick connect

Identification & Classification

Article number 9040-4
EAN / GTIN 4000896176236
Manufacturer number 9040-4
L-Number L60140 3214
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Fast removal of chips or other foreign objects
  • Choice of air supply at tool head or handle
  • Exchangeable nozzles:
    • Short nozzle for areas with restricted access
    • Long nozzle (112 mm) with safety nozzle tip (scratch protection)
  • Maximum pressure: 10 bar
  • Pressure regulator
  • To be used on machinery, in workshops, for wood work, hobby workshops
  • Aluminium housing
  • Thread nozzles: 1/8 inch PF 28
    (9.728 mm outside ∅ / 0.907 mm pitch)
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Working pressure (bar): 6.3
  • Anti-slip, cold insulated handle
  • Net weight: 0.2 kg
  • Sound pressure level: 86 dB(A) Lp A
  • Air requirement: 330 l/min (5.5 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability