Tyrolit round brush 150x18x27x32 DW S0,5 mm PREMIUM steel

Article no.: 896239
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 896239
EAN / GTIN 9003178962393
Manufacturer number 896239
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM round brushes for the floorstand grinder are the perfect solution for precise, fast and smooth running grinding jobs on steel.
  • The high-performance wire brushes offer maximum standing time and support you in demanding jobs such as removing paint, rust and lacquer, as well as in surface preparation and finishing of steel.
  • In addition, you use them to efficiently complete deburring work, making Tyrolit's round brushes universal in a wide range of tasks.

Feature:

  • Form: 1R DW CIRCULAR BRUSHES
  • Specification : S 0,5 mm
  • Dimension (D x B x L x H): 150 x 18 x 27 x 32 mm
  • Diameter: 150 mm
  • Thickness: 18 mm
  • Drill hole: 32 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Floorstanding grinder

Advantage:

  • Universal tool with maximum brush life
  • Versatile tool
  • Highest quality

Application:

  • Knotted wire DW for slight impurities and for finishing

Material:

  • Steel
  • Steel

Suitable for:

  • Floorstanding grinder

Recommendation:

  • Knotted wire DW for slight impurities and for finishing

Note:

  • For removing rust, paint and lacquer, for deburring and for surface preparation and finishing of steel

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart