Tyrolit cup brush 60x16xM14 DW S0,3 mm PREMIUM steel

Article no.: 896157
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 896157
EAN / GTIN 9003178961570
Manufacturer number 896157
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM cup brush for the angle grinder is perfect for highly efficient work on large steel surfaces.
  • Best standing times and impressive results are guaranteed with this product.
  • The cup brushes are suitable for removing rust, paint and lacquer as well as for surface preparation and finishing of steel.
  • Additionally, the tool can be used for cleaning welding seams.
  • The wire brushes are available in different specifications to cover all your requirements from delicate (DW) to coarse (DZ).

Feature:

  • Form: 11T DW CUP BRUSHES CONICAL
  • Specification : S 0,3 mm
  • Dimension (D x L x GE): 60 x 16 x M14 mm
  • Diameter: 60 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Universal tool with maximum brush life
  • Hardened steel wire SH for additional brush life available
  • Highest quality

Application:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Material:

  • Steel
  • Steel

Suitable for:

  • Angle grinder

Recommendation:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Note:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel
  • Cup brushes specially for grinding large surfaces

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart