Tyrolit resin cup wheel 110/90x55xM14 C60 L4 STANDARD stone

Article no.: 895677
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 895677
EAN / GTIN 9003178956774
Manufacturer number 895677
L-Number L50140 1952
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • STANDARD

Description:

  • Tyrolit STANDARD cup wheels achieve very good stock removal rates and lifetime for large-area grinding jobs.
  • The cup wheel available for stone is particularly suitable for grinding scars on exposed concrete surfaces, bevelling and pre-grinding of engineered stone and terrazzo slabs as well as surface grinding on marble, slate and granite.
  • For tool attachment you can choose between bore design 22, 23 and thread design M14.
  • Please note the operating speed of max.
  • 50 m/s.

Feature:

  • Max. working speed: 50m/s
  • Specification: W=20, E=19, K=53
  • Main dimension: D / J x T x GE = 110 / 90 x 55 x M14

Advantage:

  • Very good stock removal for grinding jobs on large areas
  • Robust and durable
  • Silicon carbide for outstanding results on stone and short-chipping materials

Application:

  • Grit size 16/36 for rough grinding
  • Grit size 60 for fine grinding
  • Use special protection for cup wheels
  • Note operating speed of max. 50 m/s

Material:

  • Masonry
  • Masonry

Suitable for:

  • Angle grinder

Recommendation:

  • Grit size 16/36 for rough grinding
  • Grit size 60 for fine grinding
  • Use special protection for cup wheels
  • Note operating speed of max. 50 m/s

Note:

  • For demanding applications on stone
  • For grinding imperfections on visible concrete surfaces, bevelling and pre-grinding artificial stone and patio flags as well as surface grinding on marble, slate and granite

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability