{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Diameter | 18 mm - 90 mm | |
| overall length | 210 mm | |
| Weight | 834 g | |
| Number of steps | 3 | |
| Material | Aluminium | |
| Supplied with | Hexagon wrench 4 AF | |
| Type of product | Seal centring tool |
| Article number | 884110 90 | |
| EAN / GTIN | 3662424053108 | |
| Manufacturer number | 217.90 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de |