Wire strippers, polished, multi-component handles, 160 mm

Article no.: 87543205
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ESD protected area (EPA) no
Colour grey; red
Content single part
Type of product wire stripping tool
Characteristics stripping function
Material steel
Surface polished
Overall length L 160 mm

Identification & Classification

Article number 87543205
EAN / GTIN 4005887004734
Manufacturer number 87543205
L-Number L60010 101159
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:

Feature:

  • Length mm (L): 160
  • Physical length [mm]: 153
  • Width mm (b): 97
  • Head: Polished
  • Handle: Multi-component covering
  • Diameter max. (mm): 5
  • Diameter max. (mm²): 10
  • Diameter min. (mm²): 5
  • Cutting capacity: 10
  • Weight (g): 148
  • Weight kg: 0.15

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart