PROFI concrete and plastering hook L.150mm

Article no.: 87245016
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Emballage caisse / Coffret / Boîte
Type de produit Crochet
Matériau acier
Longueur 150 mm
Largeur 130 mm
Nombre 100

Identification & Classification

Article number 87245016
EAN / GTIN 4005887014252
Manufacturer number 87245016
L-Number L60010 8031
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Description

Description:

Caractéristiques:
  • convient entre autres à la fixation de planches de crépi sur des piliers de mur
  • avec languette mobile
  • forgé, pointe trempée
  • Galvanisé
  • Conservation dans un seau

Caractéristique(s):

  • Contenu: 100 pièces dans un seau
  • Longueur mm (L): 150 mm
  • Poids: 210 g
  • Largeur mm (b): 130 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart