Beton hook L.210mm

Article no.: 87245010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging box
Type of product Hook
Number 100

Identification & Classification

Article number 87245010
EAN / GTIN 4005887013163
Manufacturer number 87245010
L-Number L60010 8094
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Robust plaster hooks to protect walls when fixing plaster and masonry battens, strips and other elements.
  • The fixed tab ensures maximum stability and a secure hold - without any readjustment.
  • The hardened tip ensures maximum durability - even on very hard surfaces - and allows effortless hammering into concrete.
  • Made of forged, zinc-plated steel and additionally zinc-plated for high corrosion resistance and a long service life.
  • The practical bucket keeps the beton hooks neatly and safely stored - so they remain sharp, undamaged and do not lie loose in the toolbox.
Product features:
  • suitable for fixing plasterboards to wall pillars, etc.
  • with fixed strap
  • forged, hardened tip
  • galvanised
  • storage in a bucket

Feature:

  • Length mm (L): 210 mm
  • Width mm (b): 85 mm
  • Number of tools: 100 pcs.
  • Weight (g): 210 g
  • Weight in kg: 20.1 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart