{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | steel | |
| Position of jaws | straight | |
| Overall length L | 260 mm | |
| Length of jaws | 60 mm | |
| Width of jaws | 60 mm | |
| Surface | powder-coated | |
| ESD protected area (EPA) | no | |
| Shape of jaws | wide | |
| Type of jaws | smooth | |
| Type of joint | box joint | |
| Colour | black | |
| Content | single part | |
| Type of product | flat-nose pliers/ round-nose pliers | |
| Manufacturing processes | forged | |
| Total weight | 612 g |
| Article number | 87156205 | |
| EAN / GTIN | 4005887480507 | |
| Manufacturer number | 87156205 | |
| L-Number | L60010 6569 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |