Chain pipe wrench min. pipe diameter 1 1/2″ 8″

Article no.: 87130030
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 87130030
EAN / GTIN 4005887274601
Manufacturer number 87130030
L-Number L60010 4985
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • with heavy-duty steel chain
  • Suitable for particularly large diameters
  • Can be used in 2 directions
  • Hardened, double-sided serrated, replaceable jaws
  • Powerful due to maximum leverage

Feature:

  • Pipe diameter min. (inch): 1 1/2 ″
  • Max. pipe diameter (inch): 8 ″
  • Chain length: 1000 mm
  • Max. pipe diameter (mm): 203.2 mm
  • Tube diameter min. (mm): 38.1 mm
  • Length mm (L): 1285 mm
  • Weight: 12944g
  • Width mm (b): 100 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart