{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of clamp | parallel clamp | |
| Capacity max. a; b | 25 mm | |
| Max. reach | 20 mm | |
| Max. clamping force F | 1,300 N | |
| Total weight | 160 g | |
| Series | 432 | |
| Colour | grey; black | |
| Version | serrated | |
| Min. reach c | 15 mm | |
| Capacity min. a; b | 0 mm | |
| Material of clamping arms | malleable cast iron | |
| Spindle thread | trapezoidal thread | |
| Type of operation | two-handed | |
| With pressure pad | yes | |
| Shape of clamping face | rectangular | |
| Clamping faces with protective cap | yes | |
| Shape of frame | C-shape | |
| Content | single part |
| Article number | 861901 25 | |
| EAN / GTIN | 4027474795252 | |
| Manufacturer number | 432-001 | |
| Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com |