{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | clamps | |
| Type of clamp | screw clamp | |
| Max. reach | 140 mm | |
| Capacity max. | 300 mm | |
| Material of clamping arms | steel | |
| Thickness of slide rail | 12 mm | |
| Width of slide rails | 25 mm | |
| Material of slide rail | steel | |
| Spindle thread | trapezoidal thread | |
| Type of operation | two-handed | |
| With pressure pad | yes | |
| Content | single part |
| Article number | 860490 300 | |
| EAN / GTIN | 4045197604286 | |
| Manufacturer number | 860490 300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |