{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Slot nominal size | 36 mm | |
| Overall length | 250 mm | |
| Nominal screw length | 250 mm | |
| Thread size | M30 | |
| Surface | annealed | |
| Type of product | tee-bolt | |
| Material | steel | |
| Standard | DIN 787 | |
| Strength class | 8.8 | |
| Weight | 2,555 g |
| Article number | 85910 | |
| EAN / GTIN | 4020772085919 | |
| Manufacturer number | 85910 | |
| L-Number | L30120 126 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |