Snap-off “longlife” blades set, 10 pieces, 9 mm, TiN, number: 10

Article no.: 844915 10
Set price 10 Piece (0.57 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,056 pieces in stock 1,056 pieces available in 3-4 working days

Select article variation and quantity

number Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 80 mm
Blade width 9 mm
Blade thickness 0.4 mm
Number of snap-off points 13
Number of blades 10
Coating TiN
Type of product Blade

Identification & Classification

Article number 844915 10
EAN / GTIN 2050001962386
Manufacturer number AB10-1000(1700.0400-1000)
Manufacturer/responsible person LUTZ GmbH & Co. KG, Piepersberg 20, 42653 SOLINGEN, Germany, www.lutz-blades.com

Description

Version:

TiN-coated blades.
The hard blade ‑ Lutz® longlife with TiN-coated blade for low blade wear and significantly longer working life. Depending on the material being cut this will result in a 2 - 8 times longer blade life.

Suitable for:

Cutter knife No. 844900; 844905; 844920; 844955; 845022; 844975; 845037.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart