Cutter knife with fold-away blade, overall length: 150mm

Article no.: 844895 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
2,009 pieces in stock 2,009 pieces available in 5-10 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

length when folded away 93 mm
overall length 150 mm
Blade magazine in the cutter yes
Blade adjustable to multiple positions no
Blade can be changed without tools yes
Type of product Cutter knives

Identification & Classification

Article number 844895 150
EAN / GTIN 4045197593894
Manufacturer number 844895 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy cutter knife for trapezoidal blades (exchangeable). Blade folds away, reducing the risk of injury.
With wood / metal combination handle and belt clip.

Spare part:

For replacement blades see No. 844710 size 10; No. 844715 size 10; No. 844730 size 10 and No. 844745 size 10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart