2-jaw puller with force-amplifying, self-centering jaws, hydraulic spindle, up to 250 mm spread, 250 mm reach

Article no.: 844-5-B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 844-5-B
EAN / GTIN 4021176032776
Manufacturer number 844-5-B
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The handy 2-jaw puller with force-amplifying, self-centering puller jaws and hydraulic spindle is used for extracting particularly stubborn bearings, gears, and discs in all common sizes for craft, workshop, and industry applications. When the spindle is tightened, the puller jaws are automatically centered. The hydraulic spindle of series 800 is the motor of the puller and achieves a pulling force of 10 t. As a true powerhouse, the spindle stands out with a compact design, ease of use, and portable application. The spindle is ribbed on the sides to provide a particularly good grip for fingers when repositioning.
  • Self-centering of the jaws through manual tightening of the spindle (Autogrip Technology)
  • Spindle extensions allow for a quick adaptation to a wide range of requirements.

Feature:

  • Material: tool steel
  • Total width [mm]: 306 mm
  • Total width [inch]: 12 1/16
  • Total depth [mm]: 125 mm
  • Total depth [inch]: 4 15/16
  • Total height [mm]: 260 mm
  • Total height [inch]: 10 1/4
  • Thread dimension: M16 x 1,5
  • Span outside pull-off (min.) [mm]: 96 mm
  • Span outside pull-off (max.) [inch]: 9 7/8
  • Span outside pull-off (min.) [inch]: 5 1/8
  • Span outside pull-off (max.) [mm]: 250 mm
  • Clamping depth, external puller [mm]: 250 mm
  • Clamping depth external puller [inch]: 9 7/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 6,7 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/4
  • Hook base width (claw width J) [mm]: 26 mm
  • Hook base width (claw width J) [inch]: 1 1/32
  • Hook base depth usable (claw depth usable O) [mm]: 17 mm
  • Hook root depth usable (claw depth usable O) [inch]: 11/16
  • Total hook root depth (total claw depth H) [mm]: 45 mm
  • Total hook root depth (total claw depth H) [inch]: 1 3/4
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 6,7 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/4
  • Span inside pull-out (min.) [in.]: 5 1/8
  • Max. torque [Nm]: 40 Nm
  • Max. torque [ft lb]: 29.50
  • Max. tensile force [kN]: 100 kN
  • Max. tractive force [t]: 10 t
  • Max. pulling force [US t. sh.]: 11.02
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 29.50
  • Separation diameter (min. - max.) [mm]: 96 mm - 250 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart