{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| Type of product | knives | |
| Characteristics | one-handed use; blade retractable | |
| Material of blade | steel | |
| Type of blade | Trapezoidal blade | |
| Ground | special cut | |
| Security technology | concealed blade | |
| Material of handle | glass fibre | |
| Overall length | 162 mm |
| Article number | 841000 10 | |
| EAN / GTIN | 4069515001144 | |
| Manufacturer number | 841000 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |