{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Size of carbide insert | 20×25×2 mm | |
| Blade width | 20 mm | |
| Number of cutting edges Z | 4 | |
| Number of blades | 1 | |
| Material of blade | Carbide | |
| Type of product | Scrapers |
| Article number | 837600 20 | |
| EAN / GTIN | 4045197406002 | |
| Manufacturer number | CERA 82020692 | |
| Manufacturer/responsible person | CERATIZIT Luxembourg S.á r.l., Route de Holzem 101, 8232 Mamer, Luxembourg, www.ceratizit.com |