Screwdriver ∙ with T-handle ∙ Inside TORX® profile ∙ Size T20

Article no.: 828LG-T20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 828LG-T20
EAN / GTIN 4000896139941
Manufacturer number 828LG-T20
L-Number L60140 2617
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Installation and removal door handle on MERCEDES-BENZ type 168 ∙ type 169 (A-Class) ∙ type 245 (B-Class) ∙ type 203 (C-Class) ∙ type 204 (C-Class) ∙ type 212 (E-Class) ∙ 117 CLA
Setting headlights MERCEDES-BENZ Actros
  • Extra long design
  • Round blade
  • Ergonomically shaped HAZET 2-component T-handle
  • Surface: chrome-plated, tips burnished
  • Made in Germany
  • Output: Inside TORX® profile
  • Wrench size: ∙ T20
  • Dimensions / length: 226 mm
  • Length l1: 200 mm
  • Net weight: 0.1 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart