Hollow three-square scraper ∙ 260 mm

Article no.: 821-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 1
Variant hollow scraper
Shape of blade 3-square
Length of blade 150 mm
Overall length 260 mm
Content single part
Type of product scraper

Identification & Classification

Article number 821-1
EAN / GTIN 4000896033683
Manufacturer number 821-1
L-Number L60140 2910
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Tips ground
  • Made in Germany
  • Dimensions / length: 260 mm
  • Length l1: 150 mm
  • Net weight: 0.13 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart