Stainless steel inner / outer deburrer 54E mm

Article no.: 814920 54E
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock

Product details

Technical Data

for pipe ⌀ 10 mm - 54 mm
Application Inox; Steel; Copper; Aluminium
Material hardened special steel
Material of body anodised aluminium
machine deburring available yes
Type of product Deburrers

Identification numbers & Classifications

Article number 814920 54E
EAN / GTIN 4044942085844
Manufacturer number 113835 A

Description

Version:

Body of anodised aluminium, deburring cone of hardened special steel.
Including external hexagon drive at each end − permits power deburring (up to 300 rpm).

Application:

Professional inner and outer deburring of stainless steel, steel, copper, plastic and aluminium pipes.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart