Adjustable spanner, overall length: 100mm

Article no.: 814001 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1,567 pieces in stock 1,567 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 100 mm
maximum width across flats 13 mm
overall length 4 inch
Jaw position 22 degrees
Manufacturing process drop-forged and hardened
non-sparking no
Scaling yes
Grips no
Type of product Adjustable spanners

Identification & Classification

Article number 814001 100
EAN / GTIN 4062406072049
Manufacturer number 814001 100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Slim design with double-T-profile shank. Jaw angle 22°. Drop-forged and hardened. With scale on the jaw.
Adjustable spanner, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart