Pliers wrench, overall length: 100mm

Article no.: 813700 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
2 pieces in stock 2 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw length 13 mm
Jaw capacity 0 mm - 21 mm
overall length 100 mm
Type of product Pliers Wrench

Identification & Classification

Article number 813700 100
EAN / GTIN 4003773087281
Manufacturer number 86 04 100
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Parallel guided, smooth jaws; chrome-plated version.
Ratchet adjustment at the push of a button and clamping lever for high contact pressure at the jaws. The travel between the gripping faces is large enough to permit release and grip on a ratchet basis.
Pliers wrench, chrome-plated, handles embossed rough surface. Single-handed fine adjustment by sliding, no push button required.

Application:

Grips screws, nuts, chrome-plated fittings etc. without damaging them.

Note:

Soft jaws available under no. 813725.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart