Bit holder ∙ 1/4 inch (6.3 mm) hexagon, hollow ∙ 210 mm

Article no.: 811BML
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 811BML
EAN / GTIN 4000896259243
Manufacturer number 811BML
L-Number L60330 103432
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Hex blade
  • With magnet for secure holding of bits
  • Non-slip HAZET 3-component handle - for high power transfer
  • Finish: Matt chrome
  • Downforce: 1/4 in. (6.3 mm) hexagon hollow
  • Dimensions / length: 210 mm
  • Length l1: 100 mm
  • For manual operation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart