Tool trolley

Article no.: 81091334
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 81091334
EAN / GTIN 4018754347544
Manufacturer number 81091334
L-Number L60010 102861
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Our tool trolley made of sturdy polypropylene can be freely equipped and is designed for up to 60 kg.
  • Reliable use in the workshop or during assembly - ideal for mechanics, machine setters, fitters and technicians, for example.
  • The trolley is resistant to Skydrol, acetone, petrol and hydraulic oils.
  • The models from 2025 onwards offer extended storage space thanks to a lid with rail guide and the patented LOCK-UNLOCK system for the top cases 13261 and 13262.
  • Triple lockable with a padlock for optimum protection and security of tools.
Features:
  • without drawers
  • Robust and resilient polypropylene tool trolley for professional use
  • with an upper and a front, removable lid
  • The upper lid is lined with nap foam to hold the tools securely in place
  • Individual labelling options for the case
  • 2 smooth-running double castors on the telescopic handle side
  • Can be converted for upright transport on 4 wheels with wheel set R 13217 (please order separately)
  • Extendable telescopic handle for easy transport
  • 2 carrying handles at the sides
  • Resistant to Skydrol, acetone, petrol and hydraulic oils
  • Load capacity: 60kg
  • Can be locked in 3 positions with a padlock
  • Additional closures and seals to protect against water and dust

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart