Tool trolley bright red

Article no.: 81091304
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 81091304
EAN / GTIN 4018754240159
Manufacturer number 81091304
L-Number L60010 5298
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Heavy-duty tool trolley made of sturdy polypropylene with telescopic and carrying handles - easy to transport and can hold up to 60 kg.
  • Reliable use in the workshop or during assembly - ideal for mechanics, machine setters, fitters and technicians, for example.
  • 5 drawers can be removed individually, used as a separate tool box and flexibly arranged in any order.
  • The models from 2025 onwards offer extended storage space thanks to a lid with rail guide and the patented LOCK-UNLOCK system for the top cases 13261 and 13262.
  • The trolley is resistant to Skydrol, acetone, petrol and hydraulic oils.
Features:
  • Robust and resilient polypropylene tool trolley for professional use
  • 5 easily removable drawers with pull-out stop, lockable with transparent lid, in 3 different heights
  • Drawers can be inserted in any order
  • with an upper and a front, removable lid
  • The upper lid is lined with nap foam to hold the tools securely in place
  • 1 removable shelf with 2 handles and 2 transparent drawer lids under the top lid
  • Drawers can be used as a separate tool box thanks to transparent lid
  • Individual labelling options for the case and drawers
  • 2 smooth-running double castors on the telescopic handle side
  • Can be converted for upright transport on 4 wheels with wheel set R 13217 (please order separately)
  • Extendable telescopic handle for easy transport
  • 2 carrying handles at the sides
  • Resistant to Skydrol, acetone, petrol and hydraulic oils
  • Load capacity: 60kg
  • Can be locked in 3 positions with a padlock
  • Lockable, 2 keys included (except for IP67 version)
  • Also available in IP67 version (6 drawers, 4 x 30 mm, 2 x 60 mm)
  • Additional closures and seals to protect against water and dust
  • with valve for pressure equalisation (only for IP67)
  • Also available with all-round reflective foil (5 drawers, 2 x 30 mm, 3 x 60 mm) for increased safety when working in dark surroundings
  • Customised case variants on request

Feature:

  • Colour: bright red
  • Height mm (h): 455 mm
  • Length mm (L): 381 mm
  • No.: 13217 LR
  • Weight: 15600g
  • Weight kg: 15,620kg
  • Width mm (b): 581 mm

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability