Tool box 82/013 252mm x 545mm x 225mm

Article no.: 81080000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour turquoise
Number of catches 2
Type of product toolbox
Fittings use; Carrying handle
Closure latch loop with padlock
External dimension width 552 mm
External dimension height 545 mm
External dimension depth 225 mm
Material sheet metal
Weight 6.868 kg
Mobile no

Identification & Classification

Article number 81080000
EAN / GTIN 4018754051182
Manufacturer number 81080000
L-Number L60010 4058
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Product features:
  • with lift out tray
  • can be locked with a padlock

Feature:

  • Length mm (L): 252 mm
  • Width mm (b): 545 mm
  • Height mm (h): 225 mm
  • Weight (g): 6868 g
  • Weight in kg: 6.87 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart