Corner pipe wrench with S-form jaws, Pipe ⌀: 1/2in

Article no.: 810600 1/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
851 pieces in stock 851 pieces available in 3-4 working days

Select article variation and quantity

Pipe ⌀ (in) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 240 mm
Jaw capacity 35 mm
Pipe ⌀ 1/2 inch
Jaw angle 45 degrees
Manufacturing process forged throughout
Hardened and tempered jaw induction hardened
Material of pliers Chrome vanadium steel
S-jaw yes
Swedish profile yes
Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 810600 1/2
EAN / GTIN 4045197167033
Manufacturer number 810600 1/2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Swedish design, slim, specially formed jaws, self-tightening, offset 45°. Fully forged with captive adjustment nut.
HOLEX with S-form jaws for 3-point pipe support. (economy version).

Material:

Chrome vanadium steel; quenched and tempered, jaws induction hardened. Handles painted, jaws bright.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart