Perforated panel dimensions 1000 x 500 x 15mm

Article no.: 80020001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour green
Type of product perforated panel
Width 1,000 mm
Height 500 mm
Depth 15 mm
Weight 3.8 kg
Hole shape square
Hole dimension 9 mm
Perforated panel version can take items on one side
Material sheet metal

Identification & Classification

Article number 80020001
EAN / GTIN 4018754050765
Manufacturer number 80020001
L-Number L60010 5069
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Hard-wearing perforated panel for equipping with tools and objects
  • Compatible with hooks and brackets no. 8031-8041 (not included)
  • Square perforation, 9 x 9 mm
  • Made from robust sheet steel
  • 2 reinforcing cross ribs on the back
  • With holes for easy wall or workbench mounting
  • High load-bearing capacity

Feature:

  • Weight: 3800g

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart