″Crocodile″ clamp, complete with DIN 787

Article no.: 79863
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Krokodil
Length 150 mm
Width 55 mm
Shoulder height 20 mm
Clamping height min. 0 mm
Clamping height max. 70 mm
Max. clamping force 35 kN
Width of slot 14 mm
Type of product clamp

Identification & Classification

Article number 79863
EAN / GTIN 4020772079864
Manufacturer number 79863
L-Number L30130 810
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Crocodile clamp, complete with DIN 787, with clamping screw DIN 787, washer DIN 6340 and nut DIN 6330B. Infinitely adjustable, tempered, galvanized with captive thrust piece and counter-bearing.

Feature:

  • B1: 17
  • Groove: 14
  • Insert screw
    DIN 787
    : M12x14x160
  • Clamping force max.*: 35 kN
  • H1: 0-70
  • Weight: 1610 g
  • A: 36
  • A1: 21
  • A2: 17
  • B2 x L: 55x150
  • B3: 41
  • E1: 35
  • E2: 36
  • H2: 20
  • O: 12

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart