{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Ventil-Einschleifer | |
| Packaging | loose | |
| Length, handle | 275 mm | |
| Version | 1K | |
| Material, handle | wood | |
| Surface, handle | natural | |
| Type of product | dressing stick | |
| Handle | handle |
| Article number | 795-2 | |
| EAN / GTIN | 4000896031788 | |
| Manufacturer number | 795-2 | |
| L-Number | L60140 2316 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |