SWINGO® automatic adjustable wire cutter stripper

Article no.: 793936PB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging cardboard
Quality and test seal none
ESD protected area (EPA) no
Colour blue; black
Suitable for individual cores; multi-core cables
Max. cross-section, individual cores 1.5 mm2
Max. cross-section, multi-core cables 10 mm2
Stripping for min. conductor cross-section 0.02 mm2
Stripping for max. conductor cross-section 10 mm2
Length cutter, cutting function 3 mm
Adjustment automatic
Stripping for min. conductor cross-section AWG 32
Stripping for max. conductor cross-section AWG 8
Content single part
Type of product wire stripping tool
Characteristics stripping function; cutting function
Material glass-fibre-reinforced plastic
Manufacturing processes forged
Total weight 136 g

Identification & Classification

Article number 793936PB
EAN / GTIN 3662424101120
Manufacturer number 793936PB
L-Number L60130 10481
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • 2 functions united: cutting and stripping
  • Play adjustment mechanism for jerk-free stripping without effort
  • Astripping range: 0.02 - 10 mm² (AWG: 32 - 8)
  • Adjustable stripping length from 3 - 18 mm
  • Integrated cutting function
  • Cutting up to 1.5 mm²: single-core cable
  • Cutting up to 10 mm²: multi-core cable
  • Ergonomic pliers body made of glass-fibre reinforced nylon

Feature:

  • AWG: 32-8 Cut [mm²]: 10 [g]: 136

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart