{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ | 35 mm | |
| Overall length | 520 mm | |
| Working length | 400 mm | |
| Tool material | Carbide | |
| Use with impact / without impact | Impact drilling | |
| Shank | SDS Max | |
| Type of product | Masonry drill |
| Article number | 789204 35X520 | |
| EAN / GTIN | 3165140565790 | |
| Manufacturer number | 2608586796 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Germany, www.bosch-professional.com |