Carbide-tipped multi-purpose drill set, Number of drills: 7

Article no.: 787078 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
342 pieces in stock 342 pieces available in 3-4 working days

Select article variation and quantity

Number of drills Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Carbide
  • Use with impact / without impact: not for impact drilling
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of drills 7
Tool material Carbide
Use with impact / without impact not for impact drilling
Shank Plain shank
Drill ⌀ 4 mm - 10 mm
Type of product Multi-purpose drill

Identification & Classification

Article number 787078 7
EAN / GTIN 4062406393311
Manufacturer number 787078 7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Multi-purpose drill with especially sharp carbide insert for precise holes in different materials. Large-volume helical flute for quick removal of dust and chips. Shank of annealed special steel.

Application:

For drilling various materials, including in a single operation:
  • Bricks, porous concrete, lightweight materials, plastics.
  • Tiles, ceramics, marble, glass.
  • Metal and material combinations in a single operation, such as when fitting windows or when reinforcing concrete.

Content:

Drill No. 787070: 1 pc. each size 4; 5; 6; 6; 8; 8; 10

Note:

  • Caution: only for rotary use (without hammer action!)
  • Faster drilling and more holes per battery charge than with hammer drill bits.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart