{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Nominal voltage | 1.5 V | |
| Number of batteries contained | 3 pcs. | |
| Type of battery | alkaline-manganese (AlMn) | |
| International size | AAA (LR3) | |
| IP index of protection | IP68 | |
| ATEX zone | zone 0/20; zone 1/21; zone 2/22 | |
| Steplessly dimmable. | no | |
| Number of light settings | 3 | |
| Min. luminous flux ϕ | 60 lm | |
| Max. luminous flux ϕ | 250 lm | |
| Min. illumination time | 3.7 h | |
| Max. illumination time | 30 h | |
| Min. illumination range | 30 m | |
| Max. illumination range | 71 m | |
| EX area | yes | |
| Power supply | battery-powered | |
| Colour | yellow | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | headlamp | |
| Overall length L | 76 mm | |
| Overall width B | 38 mm | |
| Overall height H | 45 mm | |
| Suitable for EX areas | yes | |
| Material | plastic | |
| Total weight | 81 g | |
| Minimum operating temperature | -20 °C | |
| Maximum operating temperature | 40 °C | |
| Adjustable illumination intensity | yes | |
| Adjustable beam dispersion angle | yes | |
| Adjustable focus | yes | |
| Illumination type | LED |
| Article number | 77490013 | |
| EAN / GTIN | 4018754240586 | |
| Manufacturer number | 77490013 | |
| L-Number | L60010 5150 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |